- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 13 mm Width
| I.D. | 17 mm |
| Dynamic Load Rating | 9600 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4750 N |
| Width | 13.000 mm |
| Bearing Type | Deep Groove |
| O.D. | 40 mm |
| Weight | 0.154 LB |
| EAN or UPC | 4012802414943 |

