- Deep Groove, Self-Aligning Bearing Type
- 12 mm Inner Diameter
- 32 mm Outer Diameter
- 10 mm Width
| Static Load Rating [Max] | 3050 N |
| Width | 10.000 mm |
| Bearing Type | Self-Aligning, Deep Groove |
| O.D. | 32 mm |
| I.D. | 12 mm |
| Dynamic Load Rating | 6800 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 18300 rpm |
| Weight | 0.097 LB |
| EAN or UPC | 4012802807363 |

