- Deluxe 2-Valve Brass Manifold
features
- Unique patented design provides superior resistance to shock, vibration, and pulsation for superior performance and extended gauge life
- Brass stems with long wearing soft tips seat tightly, with finger-tip pressure
- Polarsheild® hi-performance hose, hi-pressure
- Durable color-coded handwheels are non-slip even with oily fingers
- Swivel hanger
- Gauge calibration: PSI
- (3) 36" length charging lines
- 1/4" SAE port connections
| Refrigerant Scale | R-12, R-22, R502 |
| Weight | 2.52 LB |

