- 3/8 in Inner Diameter.
- 9/16 in Outer Diameter.
- 0.5 in Overall Width
| Bearing Type | Drawn Cup Bearing |
| I.D. | 3/8 in |
| Series | YB |
| No. of Rows | Single |
| Static Load Rating | 13600 N |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 16000 rpm |
| Overall Width | 0.5 in |
| Limiting Speed - Grease | 9600 rpm |
| Dynamic Load Rating | 9210 N |
| Material | SUJ2 |
| O.D. | 9/16 in |
| Weight | 0.016 LB |
| EAN or UPC | 4549557072130 |

