- 3/8 in Inner Diameter.
- 9/16 in Outer Diameter.
- 0.25 in Overall Width
| Limiting Speed - Oil | 16000 rpm |
| Series | YB |
| Static Load Rating | 5360 N |
| I.D. | 3/8 in |
| O.D. | 9/16 in |
| Limiting Speed - Grease | 9600 rpm |
| No. of Rows | Single |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 0.25 in |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 4470 N |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Weight | 0.008 LB |
| EAN or UPC | 4549557072123 |

