- 1/4 in Inner Diameter.
- 7/16 in Outer Diameter.
- 0.312 in Overall Width
| Overall Width | 0.312 in |
| Roller Type | Roller |
| I.D. | 1/4 in |
| O.D. | 7/16 in |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 4450 N |
| Limiting Speed - Oil | 25000 rpm |
| Static Load Rating | 4870 N |
| Limiting Speed - Grease | 15000 rpm |
| Bearing Type | Drawn Cup Bearing |
| No. of Rows | Single |
| Material | SUJ2 |
| Series | YB |
| Weight | 0.007 LB |
| EAN or UPC | 4549557072093 |

