- 3/16 in Inner Diameter.
- 11/32 in Outer Diameter.
- 0.375 in Overall Width
| I.D. | 3/16 in |
| Series | YB |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 3250 N |
| Limiting Speed - Grease | 18000 rpm |
| Overall Width | 0.375 in |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Roller Type | Roller |
| Dynamic Load Rating | 3200 N |
| Bearing Type | Drawn Cup Bearing |
| Material | SUJ2 |
| Limiting Speed - Oil | 30000 rpm |
| O.D. | 11/32 in |
| Weight | 0.004 LB |
| EAN or UPC | 4549557072086 |

