- 1 5/8 in Inner Diameter.
- 2 in Outer Diameter.
- 0.625 in Overall Width
| Limiting Speed - Oil | 8000 rpm |
| No. of Rows | Single |
| Overall Width | 0.625 in |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Roller Type | Roller |
| Dynamic Load Rating | 37000 N |
| Material | SUJ2 |
| O.D. | 2 in |
| Static Load Rating | 71700 N |
| I.D. | 1 5/8 in |
| Limiting Speed - Grease | 4800 rpm |
| Series | YB |
| Temperature Range [Max] | 248 °F |
| Weight | 0.152 LB |
| EAN or UPC | 4549557059919 |

