- 1 3/16 in Inner Diameter.
- 1 1/2 in Outer Diameter.
- 0.625 in Overall Width
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 28400 N |
| Limiting Speed - Grease | 3000 rpm |
| Limiting Speed - Oil | 5000 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 0.625 in |
| Static Load Rating | 53600 N |
| Temperature Range [Min] | -4 °F |
| Series | YB |
| No. of Rows | Single |
| Roller Type | Roller |
| I.D. | 1 3/16 in |
| O.D. | 1 1/2 in |
| Material | SUJ2 |
| Weight | 0.094 LB |
| EAN or UPC | 4549557072000 |

