- 1 in Inner Diameter.
- 1 1/4 in Outer Diameter.
- 0.75 in Overall Width
| Material | SUJ2 |
| O.D. | 1 1/4 in |
| Static Load Rating | 58000 N |
| No. of Rows | Single |
| Overall Width | 0.75 in |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 28200 N |
| Series | YB |
| Limiting Speed - Oil | 6000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 3600 rpm |
| Roller Type | Roller |
| I.D. | 1 in |
| Temperature Range [Max] | 248 °F |
| Weight | 0.076 LB |
| EAN or UPC | 4549557071966 |

