- 7/8 in Inner Diameter.
- 1 1/8 in Outer Diameter.
- 1 in Overall Width
| Static Load Rating | 70200 N |
| O.D. | 1 1/8 in |
| Overall Width | 1 in |
| Bearing Type | Drawn Cup Bearing |
| I.D. | 7/8 in |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 33800 N |
| No. of Rows | Single |
| Series | YB |
| Limiting Speed - Oil | 7000 rpm |
| Roller Type | Roller |
| Limiting Speed - Grease | 4200 rpm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.091 LB |
| EAN or UPC | 4549557071942 |

