- 3/4 in Inner Diameter.
- 1 in Outer Diameter.
- 0.25 in Overall Width
| O.D. | 1 in |
| Material | SUJ2 |
| I.D. | 3/4 in |
| Roller Type | Roller |
| Bearing Type | Drawn Cup Bearing |
| Static Load Rating | 10200 N |
| No. of Rows | Single |
| Series | YB |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 7820 N |
| Overall Width | 0.25 in |
| Limiting Speed - Grease | 4800 rpm |
| Limiting Speed - Oil | 8000 rpm |
| Temperature Range [Min] | -4 °F |
| Weight | 0.019 LB |
| EAN or UPC | 4549557071898 |

