IKO International Inc.
WS90135
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105168628
- 90 mm Inner Diameter
- 135 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 90 mm |
| Bearing Type | Thrust |
| Washer Thickness | 10.5 mm |
| Type | Inner Ring |
| Fillet Radius | 1.1 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 135 mm |
| Thrust Direction | Bi-Directional |
| Weight | 1.419 LB |
| EAN or UPC | 4549557059193 |
