IKO International Inc.
WS85125
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105154867
- 85 mm Inner Diameter
- 125 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 9.5 mm |
| Type | Inner Ring |
| Fillet Radius | 1 mm |
| Material | High Carbon Chromium Bearing Steel |
| Precision Rating | JIS, Class 0 |
| O.D. | 125 mm |
| I.D. | 85 mm |
| Weight | 1.045 LB |
| EAN or UPC | 4549557059179 |
