IKO International Inc.
WS85110
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105823780
- 85 mm Inner Diameter
- 110 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 110 mm |
| Washer Thickness | 5.75 mm |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 85 mm |
| Type | Inner Ring |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Fillet Radius | 1 mm |
| Weight | 0.374 LB |
| EAN or UPC | 4549557059162 |
