IKO International Inc.
WS80150
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105155359
- 80 mm Inner Diameter
- 150 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Thrust Direction | Bi-Directional |
| I.D. | 80 mm |
| Bearing Type | Thrust |
| Washer Thickness | 8 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Type | Inner Ring |
| O.D. | 150 mm |
| Fillet Radius | 1.5 mm |
| Weight | 1.738 LB |
| EAN or UPC | 4549557059155 |
