IKO International Inc.
WS75100
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #105156510
- 75 mm Inner Diameter
- 100 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 1 mm |
| Washer Thickness | 5.75 mm |
| Type | Inner Ring |
| Thrust Direction | Bi-Directional |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 100 mm |
| I.D. | 75 mm |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| Weight | 0.336 LB |
| EAN or UPC | 4549557059117 |
