
IKO International Inc.
WS7095
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #101509175


- 70 mm Inner Diameter
- 95 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Washer Thickness | 5.25 mm |
I.D. | 70 mm |
Bearing Type | Thrust |
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Fillet Radius | 1 mm |
Thrust Direction | Bi-Directional |
O.D. | 95 mm |
Type | Inner Ring |
Weight | 0.29 LB |
EAN or UPC | 4549557059094 |
