
IKO International Inc.
WS70105
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #101637724


- 70 mm Inner Diameter
- 105 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Thrust |
Thrust Direction | Bi-Directional |
Material | High Carbon Chromium Bearing Steel |
O.D. | 105 mm |
Fillet Radius | 1 mm |
Precision Rating | JIS, Class 0 |
I.D. | 70 mm |
Washer Thickness | 8 mm |
Type | Inner Ring |
Weight | 0.638 LB |
EAN or UPC | 4549557059100 |
