IKO International Inc.
WS6590
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #101680865
- 65 mm Inner Diameter
- 90 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 1 mm |
| I.D. | 65 mm |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 5.25 mm |
| Type | Inner Ring |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| O.D. | 90 mm |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.272 LB |
| EAN or UPC | 4549557059070 |
