IKO International Inc.
WS65100
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101679619
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 100 mm |
| Thrust Direction | Bi-Directional |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Type | Inner Ring |
| Bearing Type | Thrust |
| I.D. | 65 mm |
| Washer Thickness | 8 mm |
| Fillet Radius | 1 mm |
| Weight | 0.605 LB |
| EAN or UPC | 4549557059087 |
