IKO International Inc.
WS6095
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105154218
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Type | Inner Ring |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Bi-Directional |
| I.D. | 60 mm |
| O.D. | 95 mm |
| Fillet Radius | 1 mm |
| Bearing Type | Thrust |
| Washer Thickness | 7.5 mm |
| Weight | 0.528 LB |
| EAN or UPC | 4549557059056 |
