IKO International Inc.
WS60130
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105168627
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Type | Inner Ring |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Material | High Carbon Chromium Bearing Steel |
| Precision Rating | JIS, Class 0 |
| Washer Thickness | 8 mm |
| Fillet Radius | 1.5 mm |
| Weight | 1.43 LB |
| EAN or UPC | 4549557059063 |
