IKO International Inc.
WS5590
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #105160209
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Precision Rating | JIS, Class 0 |
| Bearing Type | Thrust |
| Washer Thickness | 7 mm |
| Thrust Direction | Bi-Directional |
| Fillet Radius | 1 mm |
| Type | Inner Ring |
| Weight | 0.495 LB |
| EAN or UPC | 4549557059032 |
