IKO International Inc.
WS5578
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #102109051
- 55 mm Inner Diameter
- 78 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Type | Inner Ring |
| Thrust Direction | Bi-Directional |
| Bearing Type | Thrust |
| I.D. | 55 mm |
| Washer Thickness | 5 mm |
| O.D. | 78 mm |
| Fillet Radius | 0.6 mm |
| Weight | 0.204 LB |
| EAN or UPC | 4549557059025 |
