
IKO International Inc.
WS4573
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #102182636


- 45 mm Inner Diameter
- 73 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
I.D. | 45 mm |
Washer Thickness | 5.5 mm |
Fillet Radius | 1 mm |
Bearing Type | Thrust |
Precision Rating | JIS, Class 0 |
Thrust Direction | Bi-Directional |
Type | Inner Ring |
Material | High Carbon Chromium Bearing Steel |
O.D. | 73 mm |
Weight | 0.237 LB |
EAN or UPC | 4549557058998 |
