IKO International Inc.
WS4565
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101993562
- 45 mm Inner Diameter
- 65 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 0.6 mm |
| Precision Rating | JIS, Class 0 |
| I.D. | 45 mm |
| Type | Inner Ring |
| Thrust Direction | Bi-Directional |
| Bearing Type | Thrust |
| O.D. | 65 mm |
| Washer Thickness | 4 mm |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.117 LB |
| EAN or UPC | 4549557058981 |
