IKO International Inc.
WS4068
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #100746406
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 68 mm |
| I.D. | 40 mm |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1 mm |
| Washer Thickness | 5 mm |
| Type | Inner Ring |
| Thrust Direction | Bi-Directional |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| Weight | 0.195 LB |
| EAN or UPC | 4549557058974 |
