IKO International Inc.
WS4060
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #102149169
- 40 mm Inner Diameter
- 60 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| I.D. | 40 mm |
| Type | Inner Ring |
| Precision Rating | JIS, Class 0 |
| Washer Thickness | 3.5 mm |
| Fillet Radius | 0.6 mm |
| O.D. | 60 mm |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.093 LB |
| EAN or UPC | 4549557058967 |
