IKO International Inc.
WS3562
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101917133
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 62 mm |
| Thrust Direction | Bi-Directional |
| Fillet Radius | 1 mm |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| I.D. | 35 mm |
| Type | Inner Ring |
| Washer Thickness | 5.25 mm |
| Weight | 0.178 LB |
| EAN or UPC | 4549557058950 |
