IKO International Inc.
WS260340
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105153413
- 260 mm Inner Diameter
- 340 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Thrust Direction | Bi-Directional |
| O.D. | 340 mm |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| Type | Inner Ring |
| Fillet Radius | 2.1 mm |
| Washer Thickness | 15 mm |
| I.D. | 260 mm |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 9.68 LB |
| EAN or UPC | 4549557079238 |
