IKO International Inc.
WS240315
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105153670
- 240 mm Inner Diameter
- 315 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Washer Thickness | 15 mm |
| Type | Inner Ring |
| Bearing Type | Thrust |
| O.D. | 315 mm |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 240 mm |
| Precision Rating | JIS, Class 0 |
| Fillet Radius | 2 mm |
| Thrust Direction | Bi-Directional |
| Weight | 8.448 LB |
| EAN or UPC | 4549557079092 |
