IKO International Inc.
WS220290
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105156349
- 220 mm Inner Diameter
- 290 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| Type | Inner Ring |
| Washer Thickness | 14 mm |
| O.D. | 290 mm |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| Fillet Radius | 2 mm |
| Thrust Direction | Bi-Directional |
| I.D. | 220 mm |
| Weight | 6.732 LB |
| EAN or UPC | 4549557079573 |
