IKO International Inc.
WS190255
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105154219
- 190 mm Inner Diameter
- 255 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 2 mm |
| O.D. | 255 mm |
| I.D. | 190 mm |
| Washer Thickness | 14 mm |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| Type | Inner Ring |
| Material | High Carbon Chromium Bearing Steel |
| Precision Rating | JIS, Class 0 |
| Weight | 5.456 LB |
| EAN or UPC | 4549557079085 |
