IKO International Inc.
WS1831
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101423359
- 18 mm Inner Diameter
- 31 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 0.3 mm |
| I.D. | 18 mm |
| O.D. | 31 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Bi-Directional |
| Type | Inner Ring |
| Bearing Type | Thrust |
| Washer Thickness | 2.75 mm |
| Weight | 0.023 LB |
| EAN or UPC | 4549557058899 |
