IKO International Inc.
WS180310
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105156517
- 180 mm Inner Diameter
- 310 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 310 mm |
| Type | Inner Ring |
| Bearing Type | Thrust |
| Washer Thickness | 12 mm |
| Thrust Direction | Bi-Directional |
| I.D. | 180 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 3 mm |
| Weight | 10.34 LB |
| EAN or UPC | 4549557079320 |
