IKO International Inc.
WS180240
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105154866
- 180 mm Inner Diameter
- 240 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 240 mm |
| Type | Inner Ring |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| I.D. | 180 mm |
| Fillet Radius | 1.5 mm |
| Washer Thickness | 13 mm |
| Weight | 4.4 LB |
| EAN or UPC | 4549557059346 |
