
IKO International Inc.
WS1730
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101784659


- 17 mm Inner Diameter
- 30 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 30 mm |
Fillet Radius | 0.3 mm |
Material | High Carbon Chromium Bearing Steel |
Type | Inner Ring |
Washer Thickness | 2.75 mm |
Bearing Type | Thrust |
I.D. | 17 mm |
Thrust Direction | Bi-Directional |
Precision Rating | JIS, Class 0 |
Weight | 0.022 LB |
EAN or UPC | 4549557058882 |
