IKO International Inc.
WS170230
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105154217
- 170 mm Inner Diameter
- 230 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Thrust |
| Type | Inner Ring |
| Thrust Direction | Bi-Directional |
| O.D. | 230 mm |
| Precision Rating | JIS, Class 0 |
| Washer Thickness | 13 mm |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1.5 mm |
| I.D. | 170 mm |
| Weight | 4.18 LB |
| EAN or UPC | 4549557059339 |
