IKO International Inc.
WS160270
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105160923
- 160 mm Inner Diameter
- 270 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Precision Rating | JIS, Class 0 |
| Washer Thickness | 12 mm |
| Type | Inner Ring |
| Fillet Radius | 3 mm |
| Thrust Direction | Bi-Directional |
| I.D. | 160 mm |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Type | Thrust |
| O.D. | 270 mm |
| Weight | 7.656 LB |
| EAN or UPC | 4549557079566 |
