IKO International Inc.
WS150250
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105155452
- 150 mm Inner Diameter
- 250 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Precision Rating | JIS, Class 0 |
| Fillet Radius | 2.1 mm |
| O.D. | 250 mm |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 12 mm |
| I.D. | 150 mm |
| Type | Inner Ring |
| Bearing Type | Thrust |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 6.468 LB |
| EAN or UPC | 4549557078774 |
