IKO International Inc.
WS140240
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105166822
- 140 mm Inner Diameter
- 240 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Type | Inner Ring |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 12 mm |
| O.D. | 240 mm |
| Bearing Type | Thrust |
| Fillet Radius | 2.1 mm |
| I.D. | 140 mm |
| Precision Rating | JIS, Class 0 |
| Weight | 6.138 LB |
| EAN or UPC | 4549557079313 |
