IKO International Inc.
WS130230
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105160916
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 2.1 mm |
| Type | Inner Ring |
| Thrust Direction | Bi-Directional |
| I.D. | 130 mm |
| Material | High Carbon Chromium Bearing Steel |
| Washer Thickness | 12 mm |
| Bearing Type | Thrust |
| O.D. | 230 mm |
| Precision Rating | JIS, Class 0 |
| Weight | 5.83 LB |
| EAN or UPC | 4549557079078 |
