IKO International Inc.
WS130185
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105160915
- 130 mm Inner Diameter
- 185 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 130 mm |
| Bearing Type | Thrust |
| Washer Thickness | 12 mm |
| O.D. | 185 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1.5 mm |
| Type | Inner Ring |
| Thrust Direction | Bi-Directional |
| Weight | 2.794 LB |
| EAN or UPC | 4549557079559 |
