IKO International Inc.
WS130170
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101846969
- 130 mm Inner Diameter
- 170 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Thrust Direction | Bi-Directional |
| Bearing Type | Thrust |
| Washer Thickness | 9 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 170 mm |
| Type | Inner Ring |
| I.D. | 130 mm |
| Fillet Radius | 1 mm |
| Weight | 1.452 LB |
| EAN or UPC | 4549557059278 |
