IKO International Inc.
WS120175
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105155835
- 120 mm Inner Diameter
- 175 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Type | Inner Ring |
| Bearing Type | Thrust |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 175 mm |
| Washer Thickness | 12 mm |
| Fillet Radius | 1.1 mm |
| I.D. | 120 mm |
| Thrust Direction | Bi-Directional |
| Precision Rating | JIS, Class 0 |
| Weight | 2.618 LB |
| EAN or UPC | 4549557071829 |
