IKO International Inc.
WS120155
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101696880
- 120 mm Inner Diameter
- 155 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Type | Inner Ring |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Type | Thrust |
| O.D. | 155 mm |
| Washer Thickness | 7 mm |
| Fillet Radius | 1 mm |
| I.D. | 120 mm |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Weight | 0.902 LB |
| EAN or UPC | 4549557059261 |
