IKO International Inc.
WS110200
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105154214
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Fillet Radius | 2 mm |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| I.D. | 110 mm |
| Washer Thickness | 12 mm |
| Type | Inner Ring |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 200 mm |
| Weight | 4.532 LB |
| EAN or UPC | 4549557078866 |
