IKO International Inc.
WS110160
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105166820
- 110 mm Inner Diameter
- 160 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Washer Thickness | 11.5 mm |
| Fillet Radius | 1.1 mm |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| Type | Inner Ring |
| O.D. | 160 mm |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 110 mm |
| Weight | 2.09 LB |
| EAN or UPC | 4549557059254 |
