
IKO International Inc.
WS1024
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #101940790


- 10 mm Inner Diameter
- 24 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 24 mm |
Fillet Radius | 0.3 mm |
Bearing Type | Thrust |
Thrust Direction | Bi-Directional |
Type | Inner Ring |
Washer Thickness | 2.75 mm |
Material | High Carbon Chromium Bearing Steel |
I.D. | 10 mm |
Precision Rating | JIS, Class 0 |
Weight | 0.017 LB |
EAN or UPC | 4549557058844 |
